1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. High Visibility Clothing/
  5. Hi-Vis Fleeces & Sweatshirts

Hi-Vis Windbreaker Fleeces


Select
Select
See all variants from
£33.99

Inc VAT (20%)


See all variants from £33.99

Description

The Hi-Vis Windbreaker Fleece offers great wearer warmth and comfort. With an added layer to keep the wind out. ,Features include two secure side pockets with zips, elasticated cuffs and an elasticated draw cord waist for a more comfortable fit. The high quality anti-pill finish maintains the look of the garment for longer.

• Anti-pill durable fleece fabric
• Durable, breathable, windproof and water resistant fabric
• Drawcord adjustable hem
• Elasticated cuffs for a secure fit
• 2 side zip pockets for secure storage
• Reflective tape for increased visibility
• 2 pockets for secure storage
• 40 UPF rated fabric to block 98% of UV rays
• Certified to EN ISO 20471 after 25x washes

See full description

Feature Attributes

Material:

Fleece

Fit:

Regular

Type:

Windbreaker Fleece

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome