Inc VAT (20%)
Conforms to EN ISO 20471: 2013 + A1: 2016 class 2.RIS-3279-TOM (orange/navy only).Brushed back fleece.Jersey lined hood with contrast drawcord.Full length contrast zip.Two angled ID reflective tape bands around the body, sleeves and one on each shoulder.Two front pockets.Contrast lower sleeves and body.Ribbed cuffs and hem.Cut out label.
Material:
65% Polyester/35% Cotton
Gender:
Men
Product Type:
Hood
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy