Inc VAT (20%)
Conforms to EN ISO 20471: 2013 + A1: 2016 class 2.RIS-3279-TOM class 2 (orange only).Windproof and breathable.Brushed back fleece.Drop shoulder style.Hood with drawcord.Hang tag.Full length black YKK zip with chin guard.Black contrast shoulder panels.Contrast right chest zip pocket.Two printed reflective bands around the body, sleeves and one on each shoulder.Two front zip pockets.Black standard polyester ribbed cuffs and hem.Tag free.
Product Type:
Hood
Gender:
Men
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy