1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. High Visibility Clothing/
  5. Hi-Vis Jackets & Coats
209A Skollfield 4-in-1 Hi-Vis Jackets
0
1

209A Skollfield 4-in-1 Hi-Vis Jackets


Select
Select
See all variants from
£109.99Inc VAT (20%)

See all variants from £109.99

Description

195gsm Siopor® Ultra 100% polyester fabric with 100% PU coating. 100% waterproof, windproof. Highly breathable, comfortable, supple. High tear resistance. Good cold protection. Taped seams. Extended back. Jacket; Foldaway hood. Zip closure under flap with touch and close fastening. Two inset pockets. One inset chest pocket. Phone, sleeve, pen and mice pockets. Detachable Bodywarmer: Detachable sleeves, fixed quilted lining. Two inset pockets and two inside pockets.
Conforms to EN ISO 20471:2013+A1:2007 2:3, EN343:2003 +A1:2007 3:3 & EN14058:2004 2XXXX.

Feature Attributes

Standards Met:
EN ISO 20471:2013/Class 2,EN 14058:2004/Class 2-3,EN ISO 20471:2013/Class 3,EN 343:2003 + A1:2007/Class 3-3,EN ISO 13688:2013,CE
Material:
Polyester
Type:
Jacket
Fabric Weight:
195 g/m²
Series:
Skollfield
Product Type:
Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome