1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. High Visibility Clothing/
  5. Hi-Vis Jackets & Coats
313A Lightflash Hi-Vis Jackets

313A Lightflash Hi-Vis Jackets


Select
Select
See all variants from
£82.99Inc VAT (20%)

See all variants from £82.99

Description

195gsm Siopor® Ultra 100% polyester with 100% PU coating. 100% waterproof, windproof, highly breathable, water repellent outer fabric with taped seams. Foldaway hood in collar. Very comfortable light supple garment. Zip closure under flap with press studs. Fixed quilted lining. Two patch pockets. Napoleon, mice and phone pockets.

Conforms to EN20471-2013+A1:2007 3:2, EN343:2003 +A1:2007 3:3 & EN14058: 2004 2XXXX

Feature Attributes

Series:
Lightflash
Standards Met:
EN 343:2003 + A1:2007/Class 3-3,EN ISO 20471:2013/Class 3,CE,EN ISO 13688:2013
Fabric Weight:
155 g/m²
Type:
Jacket
Material:
Polyester
Product Type:
Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome