1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. High Visibility Clothing/
  5. Hi-Vis Jackets & Coats
7219 Elliston Jackets

7219 Elliston Jackets


Select
Select
See all variants from
£159.99Inc VAT (20%)

See all variants from £159.99

Description

Flame retardant anti-static jacket. 250gsm 100% polyester fabric with 100% FR PU coating. 100% waterproof, windproof. Highly breathable, comfortable, supple. High tear resistance. Taped seams. Fixed flame retardant lining. Straight collar. Provision for hood (not supplied). Zip closure under flap with touch and close fastening. Two patch pockets and two badge loops. Two inside pockets.
EN 531:1995 A B2 C1, EN ISO 14116:2008 Inner index 3, Outer index 1, EN 1149-5:2008, EN 13034:2005 Type PB (6), EN 343:2003 +A1:2007 3 3 &
EN ISO 20471:2013 +A1:2007 3 2

Feature Attributes

Fabric Weight:
250 g/m²
Type:
Jacket
Series:
Elliston
MFR Part No.:
7219
Material:
Polyester
Product Type:
Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome