1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. High Visibility Clothing/
  5. Hi-Vis Jackets & Coats
Deltic Hi-vis Jacket Orange

Deltic Hi-vis Jacket Orange


8 Variants From
£99.99

Inc VAT (20%)

See 8 Product Variants
£99.99

Description

* 75% Ripstop Polyester with a 25% PU Laminate* 210gsm fabric weight* Medium weight jacket.* Bird eye mesh liner allows for Level 4 breathability with an Ret of 9.55* Concealed right breast pocket* Chest pocket with laminated water resistance zip* D ring hook for security or ID pass* Detachable concealed 3 panel fully adjustable hood* Full length zip for complete closures* Hi viz accents for added styling* External stud adjuster for cuff* Inside pocket for phone* Concealed zip pocket to storm flap* Double Studded snorkel fleece lined neck* Fully taped seams* Soft touch zip pulls on all zips* Internal wicking strip to reduce water ingress* Fleece lined zip cover at nape of neck.* Segmented tape to shoulders for additional visibility* Generous sizing to interact with other garments* 60mm segmented tape for greater visibility* Jacket can be used in combination with the Interactive bodywarmer (BSDBWTT)* EN ISO20471:2013 Class 3* RIS-3279-TOM Issue 2:2019 (Orange variations only)* EN343:2019 Class 4 Water Penetration Class 4 Air Permeability

Feature Attributes

Colour:

Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome