1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. High Visibility Clothing/
  5. Hi-Vis Jackets & Coats
Hi-Vis Bomber Jackets

Hi-Vis Bomber Jackets


See all variants from
£33.99Inc VAT (20%)
Up to 8% off

See all variants from £33.99

Description

Quilted nylon lining and polyester padding.Conforms to EN ISO 20471: 2013 + A1: 2016 class 3, EN343: class 3:1.EN342 0.336m² K/W, 2, X.Waterproof with taped seams.Stain resistant finish.Concealed adjustable hood.Fleece lined collar.Full length two way zip with studded storm flap.Two reflective bands around the body, sleeves and one over each shoulder.Two front pockets.Zip security pocket and inner pocket.Inner ribbed storm cuffs.Part elasticated hem.Zip access for decoration.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome