Hi-Vis CL3 Bomber Jacket (EN20471) Yellow or Orange
0
1

Hi-Vis CL3 Bomber Jacket (EN20471) Yellow or Orange


Select
Select
£25.99 Inc VAT (20%)


See all variants from £25.99

Description

These hi-visibility yellow and orange bomber jackets are perfect for safety and protection against the elements. Closed with a zipper and snap buttons, these jackets are designed to keep the wind and rain out, keeping the wearer comfortable and visible.

Features and Benefits
• Internal and external pockets for safe storage
• Zips up to the chin for added neck protection
• Silver reflective tape banding on the sleeves, body, shoulders, and back

Typical Applications
• Night work
• Nighttime road works
• Adverse weather conditions
• Construction works
• Road traffic accident scenes

Standards
• CE 0321
• EN343:2003 3:1
• EN ISO 20471:2013 + A1:2016 Class 3

Notes
• Silver banding 5cm wide
• Available in Orange and yellow

*Images are for illustration purposes only*

See full description

Feature Attributes

MFR Part No.:
SFJ02
Type:
Bomber Jacket
Standards Met:
Class 3, ENISO 20471:2013
Material:
Polyester
Gender:
Unisex
Product Type:
Bomber Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome