Inc VAT (20%)
Conforms to EN ISO20471:2013 Class 3 & EN343 Class 3.1 against foul weather Waterproof Oxford PU coated 300D Polyester with Polycotton check lining to improve warmth & comfort Two 5cm 3M reflective tapes around the body and each arm, and one over each shoulder Heavy duty YKK two-way zipper with studded storm flap Two angled side pockets with storm flaps Knitted storm-cuffs in sleeve ends Concealed hook and loop in hood with draw cord Inside breast pocket Stitched and taped seams to ensure waterproof
Colour:
Hi-Vis Yellow
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy