Inc VAT (20%)
100% polyester hi-visibility fleece jackets.
Features and Benefits
• 3M silver reflective tape around the waist, shoulders and back, aids wearer visibility and safety in low light conditions
• Elasticated collar and cuffs ensure wearer comfort
Notes
• Images and for illustration purposes only
Type:
Jacket
Material:
Polyester
Standards Met:
Class 3 ENISO 20471:2013 standard
MFR Part No.:
SFFL04
Colour:
Orange
Gender:
Unisex
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy