1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. High Visibility Clothing/
  5. Hi-Vis Jackets & Coats
Hi-Vis Lightweight Jackets, EN20471, Yellow or Orange
0
1

Hi-Vis Lightweight Jackets, EN20471, Yellow or Orange


Select
See all variants from
£2.99

Inc VAT (20%)

Up to 15% off

See all variants from £2.99

Description

100% polyester tricot lightweight jackets. Very comfortable with 5cm reflective tape around the sleeves, waist, shoulders and back. 300m reflective distance and hook and loop closure.

Features and Benefits
• Available in either yellow or orange hi-vis to suit your preference
• 100% polyester construction is lightweight and durable
• Reflective tape around the sleeves, waist, shoulders and back ensures maximum visibility to enhance safety
• Can be purchased in various sizes to suit your needs
• Hook and loop closure makes the product easy to don and doff as needed
• Oil and stain-resistant for product longevity

Typical Applications
• Construction
• Warehousing
• Traffic Control
• Industrial

Standards
• EN20471

See full description

Feature Attributes

Type:

Jacket

Colour:

Orange

Material:

Polyester

Standards Met:

EN ISO 20471:2013 Class 3

MFR Part No.:

SFV08

Product Type:

Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome