Hi-Vis Motorway Jacket Yellow


Select
Select
£40.99 Inc VAT (20%)


See all variants from £40.99

Description

This Scan High-Visibility Yellow Waterproof Motorway Jacket with taped seams and retro-reflective tape, conforms to EN 471 Class 3 and also to EN 343 for protective clothing against foul weather.With an outer layer of 100% polyester with a waterproof polyurethane coating, a two-way heavy-duty zip fastening, stud fastening storm flap, and a concealed hood with drawstring it is excellent at protecting against foul weather conditions. The jacket has a quilted nylon lining. Conforms to standard EN 20471 Class 3.

Feature Attributes

Type:
Jacket
Clothing Type:
Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome