Hi-vis Premium 3 in 1 Bomber Jacket

Hi-vis Premium 3 in 1 Bomber Jacket


£0.00 Inc VAT (20%)


Description

A contemporary 3-in-1 bomber jacket packed full of clever features including a smart phone chest pocket, radio loops and a contrast lower panel for protection against dirt. Incorporating a detachable zip sweater, this jacket is adaptable to all weather conditions. This garment is fully waterproof and features a drawstring pack away hood, 7 pockets, adjustable cuffs and a two-way zip front for easy access.

• Waterproof with taped seams preventing water penetration
• Extremely water resistant PFAS free Texpel⢠Splash Eco fabric finish, water beads away from fabric surface
• Jacket can be worn three ways for multi use
• Detachable inner jacket for added versatility in all weather conditions
• Hook and loop cuffs for a secure fit
• Elasticated cuffs for a secure fit
• 2 side zip pockets for secure storage
• Chest pocket with hook and loop closure
• Sleeve pocket

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome