1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. High Visibility Clothing/
  5. Hi-Vis Jackets & Coats
Hi-Vis Soft Shell Jackets (EN20471) Yellow/Black or Orange/Black

Hi-Vis Soft Shell Jackets (EN20471) Yellow/Black or Orange/Black


Select
Select
See all variants from
£25.99Inc VAT (20%)

See all variants from £25.99

Description

Hi-vis soft shell jacket designed to offer warmth whilst offering maximum hi-visibility protection. It features 2 hi-vis bands and braces, full length zip fastening . The jacket includes 2 zipped side pockets and 1 internal phone pocket. Both colours conform to EN20471 and the orange conforms to RIS3279-TOM for the rail industry. Features: -5cm wide hi-vis tape -Full length zip fastening -Internal phone pocket -2 zipped side pockets -Adjustable hook & loop cuffs.

Feature Attributes

Type:
Soft Shell Jacket
Material:
Polyester
Standards Met:
EN20471,RIS 3279-TOM
MFR Part No.:
SFFL08
Product Type:
Soft Shell Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome