Inc VAT (20%)
Outer: 345gsm 3 layer waterproof 8,000mm bonded 100% Polyester fabric Mid-layer: TPU waterproof Inner-layer: Microfleece Hi-Vis Yellow & Hi-Vis Yellow/Navy, Orange and Orange/Navy conform to EN ISO20471:2013 Class 3 Orange and Orange/Navy conform to RIS-3279-TOM Railway use certified & approved for the railway industry Black & Navy provide enhanced identification in the dark environemnt 3 layers softshell fabric ensures 8000mm breathable & 3000 mvp waterproof 5cm width reflective tapes around the body and arms, one over each shoulder 100% waterproof zippers & branded zipper pullers applied to the front and chest pocket 2 hand warmer pockets with zipper fastening Rubber cuff adjusters & draw cord hem adjuster Shaped lower back for style Navy contrast helps to provide a corporate image and hide scuff marks
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy