1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. High Visibility Clothing/
  5. Hi-Vis Jackets & Coats
Hi-Vis Traffic Jackets

Hi-Vis Traffic Jackets


44 Variants From
£36.99

Inc VAT (20%)

Up to 13.5% off
See 44 Product Variants
£36.99

Description

Quilted polyester lining and padding.Conforms to EN ISO 20471: 2013 + A1: 2016 class 3, EN343: class 3:1.EN342 0.345m² K/W(B)2, X.Waterproof with taped seams.Stain resistant finish.Concealed adjustable hood.Full length two way zip with studded storm flap.Two reflective bands around the body, sleeves and one over each shoulder.Two front pockets.Zip security pocket and inner pocket.Inner ribbed storm cuffs.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome