1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. High Visibility Clothing/
  5. Hi-Vis Jackets & Coats
Hi-Vis Waterproof Coat, PU Coated

Hi-Vis Waterproof Coat, PU Coated


Select
Select
See all variants from
£21.99Inc VAT (20%)

See all variants from £21.99

Description

For outdoor work in all environments, this high visibility coat is both waterproof and wind-resistant. Complete with zip and stud closures, this coat protects against harsh weather while keeping you visible and safe during both day and night.

Features and Benefits
• Detachable hood with adjustable pull strings to suit the wearer
• Adjustable cuffs to achieve the best fit
• 2 external pockets with press-stud closures

Standards
• EN343:2003 3:1
• EN ISO 20471:2013 + A1:2016 Class 3
• EN1149-5 Antistatic

Warnings
• Keep the coat clean to ensure maximum visibility
• Hearing and peripheral vision may be impaired when wearing the hood

Notes
• Machine washable
• For full visibility, keep coat buttoned at all times
• Weight: 120gsm

*Images are for illustration purposes only*

See full description

Feature Attributes

Standards Met:
conform to EN ISO 20471/ EN 1149-5
MFR Part No.:
SFJ01
Type:
Coat
Material:
Polyester
Fabric Weight:
120 g/m²
Gender:
Unisex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome