1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. High Visibility Clothing/
  5. Hi-Vis Jackets & Coats
High Vis Premium Site Jacket

High Vis Premium Site Jacket


6 Variants From
£46.99

Inc VAT (20%)

See 6 Product Variants
£46.99

Description

Key Features:
• Adult (Unisex)
• Hi Visibility Jacket
• Orange Conforms With GO/RT 3279
• Chest Pocket With Velcro Fastening
• 800D Polyester Outer, Padded & Quilted
• Waterproof To EN343 Standard
• Quilted Inner Lining
• EN ISO20471:2013, GO/RT/3279
• Regular Fit
• EN ISO20471:2013 Class 3 Compliant
• Full Length Zip & Velcro Fastening Within Storm Flap
• 2 Concealed Zipped Pockets With Side Entry
• Concealed Hood & Storm Cuffs
• High Visibility Premium Site Jacket
• 100% Polyester
• Contrast Cuff & Waistband

See full description

Feature Attributes

Colour:

Yellow

Certification:

EN ISO20471, 2013, GO/RT/3279

Fit:

Regular

Fabric Composition:

Polyester Shell, Quilt Lining

Neckline:

Cadet Collar, Contrast Inner

Sleeve Type:

Long Sleeve

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome