Inc VAT (20%)
Mesh lining.Conforms to EN ISO 20471: 2013 + A1: 2016 class 3.EN343: 2003 + A1: 2007 class 3.3.Waterproof with taped seams.Windproof and breathable.Concealed hood.Heavy duty two way zip with tear release storm flap.Two reflective bands around the body, sleeves and one over each shoulder.Part elasticated waist.Two angled front pockets with tear release flaps and reflective piping.Inner pocket.Tear release adjustable cuffs.Access for decoration.
Gender:
Women
Material:
300D polyester outer
Product Type:
Jacket
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy