1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. High Visibility Clothing/
  5. Hi-Vis Jackets & Coats
Luxe Reflective Hi-Vis Jacket

Luxe Reflective Hi-Vis Jacket


Select
See all variants from
£49.99Inc VAT (20%)

See all variants from £49.99

Description

Showerproof and windproof.Conforms to EN ISO 20471: 2013 + A1: 2016 class 2.360° visibility.Luxurious soft feel fabric.Quick drying and lightweight.Breathable mesh back, underarm and side panels.Hanging loop.Stand up collar with brushed inner.Full length zip with inner contrast binding.Elasticated bound collar, cuffs and hem.Two front pockets.Centre back zip pocket.Longer back panel.

Feature Attributes

Gender:
Men
Product Type:
Jacket
Colour:
Neon White
Material:
100% Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome