PR502 Hi-Vis Storm Coats

PR502 Hi-Vis Storm Coats


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Original Pulsarail chevron design 3M Scotchlite reflective tape to EN471:2003 class 3 specification. EN343:2003 class 3 breathable, class 3 waterproof 300 Denier PU coated Polyester outer fabric. Modern sports style waterproof zip away lined arctic style hood, detachable by press stud with fleeced collar for extra warmth and comfort. 6oz Polyester wadding with soft touch cotton micro fibre lining. Full length YKK 2-way zip concealed by hook-n-loop storm flap, adjustable storm cuffs for superior fitting, unique design under arm ventilation system. Unique flip-out ID window design. Modern sports style waterproof zip pocket to right chest ideal for mobile phone, 3 pen pockets on left sleeve with embroidered eyelets for water expulsion, large external bellowed pockets with separate hand warmer pockets, concealed pocket under storm flap, internal chest pocket, reflective 3M piping detail to external pocket flaps. Garment conforms to EN471:2003 class 3 & GO/RT 3279.

Feature Attributes

Type:
Coat
Material:
Polyester
Colour:
Orange
Standards Met:
EN 471: 2003 Class 3,GO/RT 3279
MFR Part No.:
PR502
Product Type:
Coat
Product Reviews -
a month ago
Not tried in the rain yet, but warm and a generous fit, seems well made.

5 years ago by Lee
Great item, just as described

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome