1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. High Visibility Clothing/
  5. Hi-Vis Jackets & Coats
Pro Hi-Vis Bomber Jacket

Pro Hi-Vis Bomber Jacket


11 Variants From
£49.99

Inc VAT (20%)

See 11 Product Variants
£49.99

Description

Waterproof and breathable Isotex 10000 100% polyester fabric Conforms to EN343:2003 A1:2007 Class 3:3 Heavy duty 300D Oxford polyester Windproof fabric Polyester taffeta lining Taped seams EN ISO 20471:2013 +A1:2016 Class 2 Thermoguard insulation 2 zipped lower pockets Internal security pocket Elasticated waist and cuffs Concealed hood with adjusters Storm flap with hook and loop fastening Inner zip & chin guard Concealed zip entrance in lining for embroidery access Orange colour-way also conforms to RIS-3279/TOM when worn with RIS-3279-TOM Class 2 upper body cloth ID Reflecton - Our angled chevrons allow people to know which way you are facing towards or away from This product has no external logo branding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome