RT40 Rail Industry Hi-Vis Jackets

RT40 Rail Industry Hi-Vis Jackets


Select
£21.99 Inc VAT (20%)


See all variants from £21.99

Description

Fabric: 85% polyester, 15% cotton (270g/m2) stain resistant finish. Certified to RIS-3279-TOM and EN ISO 20471:2013 Class 3. Side elastication. One chest pocket with zip. Two jetted side pockets.

Feature Attributes

MFR Part No.:
RT40
Material:
Polyester,Cotton
Type:
Jacket
Standards Met:
RIS-3279-TOM,EN ISO 20471:2013 Class 3
Colour:
Orange
Fabric Weight:
280 g/m²
Product Reviews -
4 years ago by Janet
Excellent product very good quality

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome