S496 Sealtex Waterproof Jacket

S496 Sealtex Waterproof Jacket


Select
£44.99 Inc VAT (20%)


See all variants from £44.99

Description

- Hi-visibility yellow
- 2-tone yellow / navy
- Unique lightweight material
- Breathable
- Waterproof
- Windproof
- Attached hood
- Studded storm flap
- Extremely comfortable
- Allows you to be seen in all conditions

Specifications:
- Fabric: Sealtex Ultra 185g
- Certified to: EN471 Class 3:2, EN343 Class 3:2

See full description

Feature Attributes

Type:
Jacket
Fabric Weight:
185 g/m²
MFR Part No.:
S496
Colour:
Navy Blue/Yellow,Navy
Product Type:
Jacket
Material:
Polyester
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome