Soft Shell Hi-vis Jacket


Select
Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Designed with the wearer in mind, out Hi-visibility jackets are a cost effective choice for use across the rail network, as well as for utilities, construction and infrastructure.

- Thermally applied chevron design reflective tape
- 100% polyester stretchy soft shell outer fabric laminated to inner micro fleece
- YKK zip front fastening allows interaction with waterproof unlined storm coat (PR499)
- 2 hidden vertical zip hip pockets with zip closure
- Front flap covering main zip
- Stand up collar
- Elasticated waistband with draw cord
- Windproof and water resistant fabric

Conforms to: EN471:2003 Class 3; GO/RT 3279

See full description

Feature Attributes

Gender:
Unisex
Product Type:
Soft Shell Jacket
Material:
Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome