1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. High Visibility Clothing/
  5. Hi-Vis Shirts
Watersmeet Dual Colour Coolviz Plus Polo Shirt

Watersmeet Dual Colour Coolviz Plus Polo Shirt


18 Variants From
£13.99

Inc VAT (20%)

See 18 Product Variants
£13.99

Description

Fabric: Coolviz Plus Birdseye Polyester 130gsm Trim Colour: Navy Collar Features: Mesh Ventilated Under-arms & Side Seams, Segmented Reflective Tape, Split Hem Design, 3 Button Placket Reflective Tape: Chevron Design Segmented Tape ISO 20471 Class: 1 Length: 73-89cm

Feature Attributes

Length:

27 cm

Fabric Weight:

0.36 kg

Width:

36 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome