1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. High Visibility Clothing/
  5. Hi-Vis Trousers & Shorts
199A Bitoray Hi-Vis Trousers

199A Bitoray Hi-Vis Trousers


Select
Select
See all variants from
£26.99Inc VAT (20%)

See all variants from £26.99

Description

155gsm Siopor Regular 100% polyester with 100% PU coating. 100% waterproof, windproof, highly breathable, water repellent outer fabric with taped seams. Very comfortable light supple garment. Fixed polyamide lining. Legs adjustable by press studs. Elasticated waist. Conforms to EN ISO 20471:2013+A1:2007 1:2 & EN343:2003 +A1:2007 3:3

Feature Attributes

Leg Length:
Regular
Material:
Polyester
Series:
Bitoray
Product Type:
Trousers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome