1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. High Visibility Clothing/
  5. Hi-Vis Trousers & Shorts

5874 Tielson Trousers


Select
Select
See all variants from
£62.99Inc VAT (20%)

See all variants from £62.99

Description

250gsm Sio-start® FR AST 100% polyester fabric with 100% FR PU coating. 100% waterproof, windproof. Highly breathable, comfortable, supple. High tear resistance. Taped seams. Fixed flame retardant cotton lining. Legs adjustable by press studs. Elasticated waist.

EN 531:1995 A B2 C1, EN ISO 14116:2008 Inner index 3, Outer index 1, EN 1149-5:2008, EN 13034:2005 Type PB (6), EN ISO 20471:2013 +A1:2007 2 2 & EN 343:2003 +A1:2007 1 2

Feature Attributes

Leg Length:
Regular
Standards Met:
EN 1149-5:2008,EN 13034:2005 Type PB (6),EN ISO 20471:2013 + A1:2007/Class 1-2,CE,EN 531:1995/ (A, B2 & C1),EN ISO 14116:2008/Outer:Index 1/5H/40-Inner:Index 3/12H/75,EN 343:2003 + A1:2007/Class 3-3
Series:
Tielson
Material:
Polyester