1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. High Visibility Clothing/
  5. Hi-Vis Trousers & Shorts
Hi-Vis Rip-stop Heavy-Duty Trousers (EN20471), Yellow or Orange

Hi-Vis Rip-stop Heavy-Duty Trousers (EN20471), Yellow or Orange


Select
Select
See all variants from
£7.99

Inc VAT (20%)


See all variants from £7.99

Description

Hi-vis rip stop trousers made from durable and waterproof fabric. The over-trousers feature an elasticated waistband for additional comfort. The hems also have press studs to make them adjustable to suit the wearer. The trousers have 2 reflective bands on the lower legs. Taped seams for maximum protection. The trousers also have access pockets at both hips. Both colours conform to EN20471 and the orange conforms to RIS3279-TOM for the rail industry.

Features and Benefits
• Press studs for adjustability
• Taped seams for maximum protection
• Yellow and orange conform to EN20471
• Orange conforms to RIS3279-TOM (rail industry)

*Images are for illustration purposes only*

See full description

Feature Attributes

Standards Met:

EN343,EN20471,RIS3279-TOM

Gender:

Unisex

Material:

Polyester

Leg Length:

Regular

Product Type:

Trousers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome