RT61 Rail Industry Hi-Vis Breathable Trousers

RT61 Rail Industry Hi-Vis Breathable Trousers


Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

Designed to meet the new Network Rail requirements for Class 3:3 railwear. Offers complete waterproof protection and with side access slits complete with plackets they can be easily worn over trousers or jeans. Certified to EN ISO 20471:2013 class 2:2, EN343 class 3:3 & RIS-3279-TOM. 100% polyester, 00D Oxford weave, with a stain resistant finish, PU coated, 190g.

Feature Attributes

Colour:
Orange
Material:
Polyester
MFR Part No.:
RT61
Leg Length:
Regular
Standards Met:
EN 343 Class 3:3,RIS-3279-TOM,EN ISO 20471:2013 Class 2:2
Product Type:
Rail Industry Trousers
Product Reviews -
4 years ago by david
no faults up to now,lets keep it that way

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome