1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. High Visibility Clothing/
  5. High Visibility Vests
Hi-Vis Reversible Body Warmers, Yellow or Orange
0
1
2

Hi-Vis Reversible Body Warmers, Yellow or Orange


Select
Select
See all variants from
£13.99Inc VAT (20%)
Up to 3.5% off

See all variants from £13.99

Description

Stay warm, but keep flexible with this high visibility body warmer from TuffSafe®. Made from a durable blend of polyester and cotton, this reversible body warmer is ideal for outdoor workers who want to keep their arms free for manual tasks.

Features and Benefits
• Knitted collar for added warmth
• Diamond pattern quilt body warmer
• Body warmer has two patch pockets for ample storage
• Heavy-duty zipper closure for secure fastening

Standards
• CE Certified
• EN 20471:2013 + A1:2016 Class 2
• RIS3279-TOM (Orange only)

See full description

Feature Attributes

Material:
Cotton,Polyester
Gender:
Unisex
Closure Type:
Zipper
MFR Part No.:
SFB05

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome