High Vis Safety Vest


Select
Select
£2.69 Inc VAT (20%)


See all variants from £2.69

Description

Key Features:
• Complies With EN ISO 20471:2013 + A1:2016 (Yellow & Orange Only)
• Adult (Unisex)
• Manufacturer Guarantees Reflective Properties According To EN Standard For 25 Washing Cycles At 40 Degrees C
• 120gsm
• Equipped With Ean Barcode;
• Hi Visibility Vest
• EN ISO20471:2013, GO/RT/3279
• Regular Fit
• Two 5 Cm Wide Reflective Strips Over The Shoulder
• Individually Packed In Polybag
• Two 5 Cm Wide Reflective Strips Around The Body
• Size Adjustable With Two Hook & Loop Fasteners
• Instructions For Use In The 24 Official Eu Languages
• High Visibility Safety Vest
• Orange Also Complies With GO/RT 3279
• Oeko-Tex 100 Standard
• 100% Polyester
• Tricot

See full description

Feature Attributes

Fit:
Regular
Gender:
Men
Sleeve Type:
Sleeveless
Fabric:
Tricot
Certification:
EN ISO20471, 2013, GO/RT/3279
Fabric Composition:
100% Polyester
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome