1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. High Visibility Clothing/
  5. High Visibility Vests
Lynton ISO 20471 Class 1 Superior Waistcoat HV Yellow/Royal

Lynton ISO 20471 Class 1 Superior Waistcoat HV Yellow/Royal


10 Variants From
£5.99

Inc VAT (20%)

See 10 Product Variants
£5.99

Description

Fabric: 100% Knitted Polyester Features: Deeper Arm Holes, Scooped Sides Allowing Pocket Access, ID Pocket, Mobile Phone Pocket, 2 Front Bellowed Storage Pockets, Double Pen Pocket with D Ring Fastener: Zip Reflective Tape: Retromax ISO 20471 Class: 1 Length: 76-81cm

Feature Attributes

Width:

34 cm

Length:

23 cm

Fabric Weight:

0.25 kg

Product Type:

Waistcoats

Series:

Lynton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome