1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. High Visibility Clothing/
  5. High Visibility Vests
Lynton ISO 20471 Class 2 Superior Waistcoat HV Yellow/Orange

Lynton ISO 20471 Class 2 Superior Waistcoat HV Yellow/Orange


10 Variants From
£6.99

Inc VAT (20%)

See 10 Product Variants
£6.99

Description

Fabric: 100% Knitted Polyester Features: Deeper Arm Holes, Scooped Sides Allowing Pocket Access, ID Pocket, Mobile Phone Pocket, 2 Front Bellowed Storage Pockets, Double Pen Pocket with D Ring Fastener: Zip Reflective Tape: Retromax ISO 20471 Class: 2 Length: 76-81cm

Feature Attributes

Length:

23 cm

Fabric Weight:

0.25 kg

Width:

34 cm

Colour:

Hi-Vis Yellow/Hi-Vis Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome