Motorist Safety Vest Fluorescent Yellow SM

Motorist Safety Vest Fluorescent Yellow SM

Order Code: ZT5285108S

£8.99 Inc VAT (20%)


Description

UKCA. EN ISO 20471:2013 + A1:2019 CLASS 2. Generous in size allowing to be worn as an over garment. Single, long, vertical tear release fastening. 50mm sewn on safety tapes incorporating 3Mô Scotchliteô reflective materials. Grey polyester bound edges. For maximum effectiveness, should be worn fastened and kept clean. Decoration methods: Embroidery, transfer print, direct print.

Specifications for Motorist Safety Vest Fluorescent Yellow SM
  • Material
    Outer, 100% Knitted polyester
  • Size
    Small/Medium
  • Product Type
    Safety Vests
  • Colour
    Fluorescent Yellow
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome