Wrist Band 19mm Orange (Pack of 1000) - AA01836
0
1
2

Wrist Band 19mm Orange (Pack of 1000) - AA01836

Order Code: ZT1544967S

Tyvek
£40.99 Inc VAT (20%)


Description

Tyvek wristbands are made of high-density polyethylene fibres, which are spun and bonded with heat and pressure. They feel like paper but are much stronger and durable. Economical, comfortable, water-resistant, and tear-resistant, they are perfect for events and exhibitions or any function that has security and identification in mind.
Strong adhesive closure and tear resistant
Designed to fit various wrist sizes
Quick and easy to apply and comfortable to wear
Unique identification code on each band
Colour: Orange
Pack of 1000

See full description
Specifications for Wrist Band 19mm Orange (Pack of 1000) - AA01836
  • MFR Part No.
    AA01836
  • Pack Quantity
    1000
  • Weight
    0.44kg
  • Colour
    Orange
  • Material
    Tyvek
  • Width
    19mm
  • Fixing Method
    Adhesive
  • Product Type
    Wrist Bnd
  • Features
    Water-Resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome