High Efficiency Infrared Short Wave Wall Mounting Heater 2000W
0
1
2
3
4

High Efficiency Infrared Short Wave Wall Mounting Heater 2000W

Order Code: ZT1226693P

£129.99 Inc VAT (20%)


Description

A totally dry heat, no condensation, no gas, no fumes and no smell. Single infrared bulb allows heater's maximum temperature to be reached quickly with a HeLeN coating to reduce glare. Highly polished aluminium reflector for maximum heat efficiency. Controlled by push on/off switch or via remote control (batteries not included). Ideal for industrial or domestic applications. Suitable for outdoor use (IP65).

Specifications for High Efficiency Infrared Short Wave Wall Mounting Heater 2000W
  • MFR Part No.
    IWMH2000R
  • Weight
    1.9kg
  • Supply
    230V
  • Power
    1000/2000W
  • Overall Dimensions (W x D x H)
    625 x 72 x 105mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome