1. Safety/
  2. Site Safety/
  3. Heating & Cooling/
  4. Heating Equipment/
  5. Heaters & Accessories/
  6. Infra-Red & Halogen Heaters
RG308 Mighty Heat - Carbon Fibre Quartz Electric Heaters.

RG308 Mighty Heat - Carbon Fibre Quartz Electric Heaters.


Select
Select
See all variants from
£224.99Inc VAT (20%)

See all variants from £224.99

Description

RG308 - Mighty Heat

Provides localised heat for operatives or processes when traditional heat isn't an option.

Features and Benefits
• No of heat settings: 2
• Quiet operation
• Portable
• Lockable castors

Notes
• Dimensions (HxDxW): 917 x 421 x 171 mm
• Depth (with wheels): 420 mm
• Weight: 14Kg

See full description

Feature Attributes

Mount Type:
Wheel Mount,Free Standing
Weight:
14 kg
Number of Heat Settings:
2
Type:
Halogen
Dimensions H x W x D:
917 x 421 x 171 mm
Special Features:
Half & Full Heat Settings,Lightweight & Fully Portable,Carbon Fibre Filaments,Silent Heat Delivery
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome