Insulated Thermal Gloves
0
1
2
3
4

Insulated Thermal Gloves


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

Available in three varying sizes, these durable, insulated general handling gloves are designed to remain flexible to temperatures as low as -50°C. Comprised of double insulated nylon liners and PVC foam ¾ coating, each product possesses a strong grip in damp and dry environments, are silicone free, offer extra insulation protection against cold objects and are approved for food handling.

Features and Benefits
• Remains flexible in temperatures down to -50ºC to allow for great dexterity even in cold weather
• Possesses a foam coating across the palm, knuckles and fingers which provides a greater level of protection even in wet environments
• Approved for food handling making it suited for use in the food industry
• Lining is insulated and soft for user comfort
• Each product is treated with Actifresh to kill bacteria and promote freshness even over time

Typical Applications
• Food industries
• Construction
• Logistics, Transportation and Goods
• Manufacturing
• General Purpose
• Utilities
• Warehousing & Distribution

Standards
• EN388: 2003
• CE CAT II
• EN511: 2006

See full description

Feature Attributes

EN388 Abrasion:
3
EN388 Cut:
2
Coating:
PVC
Colour:
Black
EN388 Puncture:
2
Series:
SKY08 Argon
More attributes
Product Reviews -
2 months ago
Spot on for loading material on site but too chunky to work with them on (joiner)

a year ago
Good gloves. Used them before. Would get some more, definitely

2 years ago
With a lot of outdoor jobs this pair of thermal gloves are going to hit the mark

4 years ago by David
Warm, dry in wet conditions and comfortable.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome