Nitrile Palm Coated Polyester Grey Gloves, Pack of 10

Nitrile Palm Coated Polyester Grey Gloves, Pack of 10


Select
£9.49 Inc VAT (20%)
13.5% off


See all variants from £9.49

Description

35% polyester + 65% Nitrile, Nitrile coated palm and fingers. Ventilated back. Lightweight for maximum dexterity and comfort with sensitivity. Suitable for general assembly handling and engineering applications, EN388: 2016 , Level 4 - Abrasion, Level X - Cut Resistance, Level 2 - Tear Resistance, Level 1 - Puncture, Level A - ISO 13997 Cut Resistance

Feature Attributes

Abrasion Resistance Level:
4
Material:
Nitrile/Polyester
Cut Resistance Level:
A
Colour:
Grey
Protection:
Mechanical Hazards
Product Type:
Re-usable Gloves

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome