SuperGlove Volt Latex Insulating Gloves, Class 3

SuperGlove Volt Latex Insulating Gloves, Class 3


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

SuperGlove® Volt latex electricians gauntlet with great comfort and dexterity thanks to its anatomical shape and flexible latex construction.

Features and Benefits
• Latex Material for excellent electrical resistance
• Anatomical Shape for greater user comfort
• For use up to (AC voltage) 26500V

Standards
• EN60903

Typical Applications
• Automotive
• Construction
• Utility

See full description

Feature Attributes

Application:
Electrics
Material:
Latex
Cuff Style:
Gauntlet
Series:
RE3360 SuperGlove
Colour:
Yellow,,,
Coating:
Uncoated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome