Assorted Sliding Key Fobs Medium (Pack of 50) F34020
0
1

Assorted Sliding Key Fobs Medium (Pack of 50) F34020

Order Code: ZT1545807S

£23.99 Inc VAT (20%)


Description

Identify keys, luggage and more with this pack of 50 Helix Sliding Key Fobs in assorted colours. These medium key fobs, measuring 45x28mm, can be clipped on to keys or bags and feature an insert label under a sliding cover for easy identification. They are supplied in an assortment of colours, allowing you to colour code different keys.
Medium key fobs for key organisation
Sliding label cover with insert for labelling
Ideal for colour coding
Supplied with a 12mm key ring
Assorted colours: red, blue, yellow, green, white
Size: 45x28mm
Pack of 50

See full description
Specifications for Assorted Sliding Key Fobs Medium (Pack of 50) F34020
  • MFR Part No.
    HX31316
  • Weight
    0.3kg
  • Pack Quantity
    50
  • Product Type
    Sliding Key Fobs
  • Size
    45x28mm
  • Colour
    Assorted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome