Lanyardac. 5PC 1KG 2 In. Split Ring

Lanyardac. 5PC 1KG 2 In. Split Ring

Order Code: ZT5130042S

£10.29 Inc VAT (20%)


Description

The Lanyard 50mm Split Rings, Pack of 5, provide a strong and secure attachment for tool tethering, ensuring safety and reliability on the jobsite. Designed for versatility, they allow easy connection to a variety of tools and lanyard accessories. Built for durability, they enhance tool security, reducing the risk of accidental drops. Ideal for demanding work environments, these split rings offer ultimate performance for tool tethering needs.

Features and Benefits
• Strong and secure attachment for reliable tool tethering
• High versatility allows connection of various lanyard accessories
• Easy and adaptable connection to a wide range of tools
• Built for jobsite performance to enhance safety and efficiency

See full description
Specifications for Lanyardac. 5PC 1KG 2 In. Split Ring
  • For Use With
    Lanyards
  • MFR Part No.
    4932471434
  • Material
    Metal
  • Type
    Lanyard Split Rings
  • Size
    50mm
  • Number of Pieces
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome