36 Key Safe Combo Code  - Silver

36 Key Safe Combo Code - Silver

Order Code: ZT4975908S

£139.99 Inc VAT (20%)


Description

Thanks to the innovative design, the key clip plates are permanently visible, so keys are quickly and easily identified. Crafted from durable lightweight anodised aluminium, this key box offers a modern and sophisticated design to complement any environment. The combination lock ensures that only authorised individuals have access, providing an extra layer of security for your keys. Made of 60% recycled materials, 100% recyclable and built in accordance with ISO 14021, a high standard for eco-friendly products. Includes: 1X Aluminium key box 36 1X Mounting kit (with screws and wall plugs) 6X Coloured key clips 1X Inscribable index sheet 1X Free DURAPRINT printing software Specifications: Capacity: 36 KEY CLIP key holders Dimensions: 118 x 302 x 280 mm (L x W x H) Designed in Germany and built to last

See full description
Specifications for 36 Key Safe Combo Code - Silver
  • Product Type
    Standard Cabinet
    Key Cabinets
  • Material
    Aluminium
  • Colour
    Silver
  • Lock Type
    Combination Lock
  • Weight
    2.28kg
  • Capacity
    36 Key

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome