All-Purpose Scissors Supercut


£12.99 Inc VAT (20%)

See all variants from £12.99

Description

Built from ice-hardened stainless steel, our SUPERCUT scissors effortlessly glide through cardboard, paper, film, textiles and hard materials. Crafted for comfort and durability, they ensure clean and accurate cuts every time.

The handle is made of premium plastics and is ergonomically shaped to provide a comfortable grip. The screw is adjustable and finely set, and with precise guidance.

Elevate your cutting experience.

Applications: Cardboard, paper, film, fabric and hard materials
Usage: Universal (right and left handed)
Size: 6" (15 cm)
Quantity: 1

Made in Germany and built to last

See full description

Feature Attributes

Product Type:
Scissors
Pack Quantity:
1
Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome