1. Safety/
  2. Site Safety/
  3. Security/
  4. Key Cabinets
Deep Plus & Padlock Key Cabinet Hook with Key Lock

Deep Plus & Padlock Key Cabinet Hook with Key Lock


3 Variants From
£219.99

Inc VAT (20%)

See 3 Product Variants
£219.99

Description unavailable

Feature Attributes

Colour:

Light Grey

External Depth:

140 mm

Internal Depth:

138 mm

Batteries Required:

No

Locking:

Key

Series:

Deep Plus & Padlock Key Cabinets KC0500 Series

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome