1. Safety/
  2. Site Safety/
  3. Security/
  4. Key Cabinets
Emergency Key Boxes
0
1

Emergency Key Boxes


2 Variants From
£23.99

Inc VAT (20%)

Up to 3% off
See 2 Product Variants
£23.99

Description

All steel construction with break glass front, designed to hold a restricted key near a locked door for emergency use only.
Model K1 - With cylinder lock.
Model K0 - Has lock and provision for a seal - also supplied with hammer and chain for breaking glass.

Feature Attributes

Colour:

Red

Type:

Emergency Key Cabinet

Finish:

Powder-Coated

Overall Depth:

40 mm

Key Capacity:

1 Key

Special Features:

Weather-resistant

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome