1. Safety/
  2. Site Safety/
  3. Security/
  4. Padlocks & Key Blanks/
  5. Key Padlocks
30mm Aluminium Padlocks Short Shackle 27mm

30mm Aluminium Padlocks Short Shackle 27mm


Select
Select
See all variants from
£17.99Inc VAT (20%)

See all variants from £17.99

Description

The ABUS 72/30 Aluminium Padlocks are available in two sizes, the original 72/30 and the 72/30HB with a long shackle.

All these padlocks are suitable for lock-out, tag-out applications and to this end include an array of security and resilience-enhancing features, these include a double-bolted, self-locking, hardened steel shackle with NANO PROTECT™ plating, 6-pin precision cylinder and an anodized aluminium body to help protect the padlock from corrosion, ensuring that it is suitable for use across many work sites.

These Padlocks are also ULE-validated, indicating their minimal impact on the environment. These padlocks are made from recyclable material and during manufacturing contributed almost zero waste to landfill sites.

Available in: Black, Blue, Brown, Green, Orange, Purple, Red and Yellow

See full description

Feature Attributes

Shackle Material:
Hardened Steel
Body Material:
Aluminium,Anodised
Shackle Diameter:
5 mm
Size:
30 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome