37/60C Granit Black Hardened Alloy Steel Key Padlock - 65mm

37/60C Granit Black Hardened Alloy Steel Key Padlock - 65mm

Order Code: ZT1185260X

£102.99 Inc VAT (20%)


Description

ABUS 37/60 Close Shackle Granit Padlock key features:
Insurance recommended for objects with a high risk of theft i.e. store rooms, containers, lorries etc.
Manufactured from a solid block of hardened special steel alloy to offer a high level of security.
Uses ABUS Plus disc mechanism with over 250,000 key variations.
All corrosion free components.
Shackle guard protects shackle from attack.
Detachable shackle for ease of use.
Double ball bearing locking ensures high tensile and torsion strength.
Can be re-keyed to match an existing key number.
Extra keys available to order.
Available keyed alike, master keyed.
C.E.N-DIN12320 Class 4
Made in Germany
Width Of Body: 65mm.
Diameter Of Shackle: 11mm.
ABUS Security Rating (1-10): 10

See full description
Specifications for 37/60C Granit Black Hardened Alloy Steel Key Padlock - 65mm
  • Body Colour
    Black
  • Body Height
    69mm
  • Body Width
    65
  • Key Type
    Keyed Different
  • Shackle Diameter
    11mm
  • Shackle Material
    Hardened Alloy Steel
  • Security Rating
    10
  • Body Thickness
    35mm
  • MFR Part No.
    32380
  • Body Material
    Hardened Alloy Steel
  • Padlock Type
    Keyed Padlock
  • Series
    37
  • Shackle Length
    16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome